Beli Tester Aki Digital di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEKIRO Digital Battery Tester (Alat Tes Aki)
    Mulai

    Rp2.799.900

    TEKIRO Digital Battery Tester (Alat Tes Aki)
    Deskripsi:
    TEKIRO ALAT TEST AKI 12V / 24V / BATTERY TESTER 12V / 24VAlat Tes AkiItem Code : AU-BT1991
    atribut:
    • Display: 3.2inch HD Color Screen for visibility in dimly light areas
    • Languange Options: English, Russian, German, Chinese, Thai, Japanese, etc
    • Main Functions: Battery test, cranking test, max-load test, charging test
    • Wide Measure Standard: CCA, DIN, IEC, EN, SAE, JIS
  2. KRISBOW Analog Battery Tester (Alat Tes Aki)
    Mulai

    Rp429.900

    KRISBOW Analog Battery Tester (Alat Tes Aki)
    Deskripsi:
    Cek kondisi aki ada secara berkala menggunakan alat tester persembahan Krisbow. Dengan alat ini pengecekan aki yang dilakukan akan semakin mudah. Cocok digunakan untuk mengecek aki motor atau mobil. Selain itu, alat ini dapat digunakan untuk mengukur atau memeriksa aki dengan cepat serta hasil yang didapat lebih akurat. Tester ini dapat digunakan untuk mengukur arus aki 6V, 12V dan 24V dan mengetahui tekanannya.
  3. monotaro Digital Battery Tester (Alat Tes Aki)
    Mulai

    Rp1.699.900

    monotaro Digital Battery Tester (Alat Tes Aki)
    Deskripsi:
    Test standards comply with major world battery standards such as CCA, BCI, CA, MCA, JIS, DIN, IEC, EN, SAE, GB.. It can be used for all lead-acid batteries for starting automobiles such as general lead-acid batteries, AGM (flat type, spiral type) batteries, gel type batteries, EFB batteries.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Compatible Standard: CCA, DIN, JIS, EN, IEC, GB, SAE, MCA, BCI, CA
    • Tolerance: CCA tolerance: ± 3%, voltage tolerance: ± 0.5%
    • Working Voltage Range (V): DC 8 - 30 (12 V only)
    • Cable Length (mm): About 900
    • Measuring Range: 100-2000
    • Current (CCA): ± 5
    • Operating Temperature (°C): 0 to 40
    • Resistance (MΩ): ± 0.01
    • Voltage (V): ± 0.01
  4. JTC Battery Tester (Alat Tes Aki)
    45%
    Mulai

    Rp64.900

    JTC Battery Tester (Alat Tes Aki)
    atribut:
    • Material (Main Unit): plastic
    • Overall Length (mm): 165
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  5. Kennedy Battery Tester (Alat Tes Aki)
    Mulai

    Rp149.900

    Kennedy Battery Tester (Alat Tes Aki)
    Deskripsi:
    Tests 6, 12 and 24 volt batteries. Tough glass tube construction with colour coded float for easy reading which indicates the state of charge in each cell. Displays the specific gravity with a scale range of 1.100 to 1.300.
    atribut:
    • Suitable for use with: Lead Acid Batteries
    • Display Type: Manual
    • Product Number: BFT624
    • Part Number: KEN5031120K
  6. JTC Digital Battery Tester with Print (Alat Tes Aki)
    Mulai

    Rp12.999.900

    JTC Digital Battery Tester with Print (Alat Tes Aki)
    atribut:
    • Operating range: 40-2000 CCA (SAE)
    • Paper Width (mm): Printing 37
    • Rating System: SAE, DIN, EN, IEC, JIS (battery type no)
    • Resolution: 1 CCA
    • Test Leads (cm): 80 (31inch)
    • Tolerance: CCA: < ± 15%, ± 0.05V
    • Voltage (V): 1.5-30
  7. DHC Digital Battery Tester for Motorcycle (Alat Tes Aki)
    Mulai

    Rp4.199.900

    DHC Digital Battery Tester for Motorcycle (Alat Tes Aki)
    atribut:
    • Measurement Item: 12V 2-wheel battery tester
    • Measurement Battery Type: SLI and maintenance-free type
    • Voltage Measurement Range (AH): 2.3 - 28
    • Body Dimensions (mm): 120x70x18
    • Accessories: One 9V battery
    • Cable Length (cm): About 80
  8. MIDTRONICS Digital Battery Tester with Print (Alat Tes Aki)
    Mulai

    Rp38.999.900

    MIDTRONICS Digital Battery Tester with Print (Alat Tes Aki)
    atribut:
    • Display: 5-line Text/Graphical Backlit Display
    • Operating Temperature (°C): 0 to +50 (32°F to +122°F)
    • Test Range: - CCA 100-2000 BY 5, - MCA 100-2000 BY 5, - EN 100-2000 BY 5, - SAE 100-2000 by 5, - CA 100-2000 BY 5, - JIS By Part Number, - DIN 100-1200 by 5, - IEC 100-1200 by 5
    • Voltmeter (Vdc): 1-30
    • Cable Length (cm): 122-305(4-10ft)
    • Power Requirements: Uses the power of the batteries under test and 6 AA Internal Batteris
    • Dimensions (mm): 240x100x50(10.6x3.9x2.4inch)
    • Housing Material: Acid Resistant ABS Plastic
    • Languages: English, Japanese, Chinese, Korea
    • Weight (g): 771(1.7lbs)
  9. MIDTRONICS Digital Battery Tester M Series with Print (Alat Tes Aki)
    Mulai

    Rp20.999.900

    MIDTRONICS Digital Battery Tester M Series with Print (Alat Tes Aki)
    atribut:
    • Display: LCD Text Display
    • Temperature Compensation: Tester Prompted
    • Operating Temperature (°C): 0 to 50 (32°F to 120°F)
    • Test Range: - 100-1400 CCA, - 100-1400 SAE, - 100-550 DIN, - 100-900 EN, - 100-550 IEC, - JIS#
    • Built-in Printer: Powered by Battery Under Test
    • Voltage Range: Test 12V batteries down 1V
    • Cable Length (mm): 533.4(21inch)
    • Dimensions (mm): 230x102x65(9x4x2.5inch)
    • Housing Material: Acid Resistant ABS Plastic
    • Languages: English, Spanish, French-Canadian, Japanese
    • Power Requirements: Uses Power of Battery Under Test or 9V Battery
    • Voltmeter (Vdc): .9-16, +/-0.05
    • Weight (g): 499(1.16lbs)
  10. MIDTRONICS Digital Battery Tester PBT 200 (Alat Tes Aki)
    Mulai

    Rp6.399.900

    MIDTRONICS Digital Battery Tester PBT 200 (Alat Tes Aki)
    Deskripsi:
    On top of the great features of the PBT-100, key features of the PBT-200 include:- Shows available power in CCAs at the end of each test- Bad cell detection- High/low voltage capture for improved starter/charging system testing
    atribut:
    • Display: - 3 LEDs: green/yellow/red, - 3 Position LED Screen
    • Power Requirements: Uses the power of the battery under test; minimum 8V required
    • Operating Temperature (°C): -18 to 50 (0°F to 120°F)
    • Voltmeter (Vdc): 8.0-19.0
    • Housing Material: Acid Resistant ABS Plastic
    • Dimensions (mm): 230x102x65(75x3.5x2.0inch)
    • Weight (g): 427
  11. Hioki Digital Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp4.799.900

    Hioki Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    Tester isolasi digital Hioki memberikan pembacaan cepat dan akurat hingga gigaohm dengan fitur auto-ranging. Ideal untuk pengujian isolasi kabel, motor, dan instalasi listrik industri.
  12. Hioki Insulation Resistance Tester
    Mulai

    Rp5.999.900

    Hioki Insulation Resistance Tester
    Deskripsi:
    -A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.
    atribut:
    • Minimum Display: 0.01MΩ
    • Rated Measuring Voltage: 50/100, 125/250, 250/500, 500/2000, 1000/4000V/MΩ
    • Voltage (V): 600 (AC)
  13. TEKIRO Motorcycle Test Equipment Auto Voltage Tester (Tester Tegangan Otomotif)
    Mulai

    Rp51.900

    TEKIRO Motorcycle Test Equipment Auto Voltage Tester (Tester Tegangan Otomotif)
    Deskripsi:
    TEKIRO Auto Voltage Tester merupakan tespen berbahan chrome vanadium alloy steel yang dilengkapi dengan spiral wire flexible berfungsi untuk mendeteksi aliran listrik tegangan rendah. Tespen ini didesain simple dan didukung dengan lampu indikator. Dapat digunakan pada mobil, sepeda motor, bulldozer, rol dan operasi pemeliharaan mesin transportasi lainnya.Fungsi : Untuk menguji ada atau tidaknya arus listrik pada benda ujiMaterial : PVC Handle
    atribut:
    • Material: PVC Handle
    • Type: DC
  14. Hioki Multimeter Digital (Multitester)
    Mulai

    Rp759.900

    Hioki Multimeter Digital (Multitester)
    Deskripsi:
    Card-style Pocket Digital Multimeter for General Electrical Maintenance and Testing. It is a card-style digital multimeter for general electrical maintenance and testing, and includes gold-plated test leads for better contact. Insulated test pin sleeves also prevent short-circuits. CAT III 300 V, CAT II 600 V.
    atribut:
    • DC Voltage Range (V): 419,9 mV hingga 500 V, 5 rentang, akurasi dasar : ±0,7% rdg. ±4 dt.
    • AC Voltage Range (V): 4,199 V hingga 500 V, 4 rentang, akurasi dasar 50 - 500 Hz : ±2,3 % rdg. ±8 dt. (Rata-rata diperbaiki)
    • Dimensions (WxHxD)(mm): 55x109x9.5
    • Power Supply: Coin type lithium battery (CR2032) x1, Continuous use: 150 hours
    • Resistance Range (ohm): 419,9 hingga 41,99 MΩ, 6 rentang, akurasi dasar : ±2,0 % rdg. ±4 dt.
    • Voltage (V): 419.9m to 500 (5 ranges) (DC); 4.199 to 500 (4 ranges) (AC)
  15. KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.799.900

    KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    - Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.
    atribut:
    • AC Voltage Accuracy: ±5%rdg±3dgt
    • Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
    • Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
    • Continuity Test Measurement Current (mA): min. DC 200
    • Continuity Test Measuring Range (ohm): 20/200/2000
    • Continuity Test Output Voltage on Open Circuit (V): DC 7-12
    • EMC standard: IEC 61326-1
    • IP Rating: IEC 60529-IP54
    • Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
    • Insulation Resistance Measuring Range (MΩ): 20/200/2000
    • Insulation Resistance Nominal Current (mA): min. DC 1
    • Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
    • Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
    • Insulation Resistance Test Voltage (V): 250/500/1000
    • Power Supply: R6 (AA) (1.5V) x8
    • Resistance Range (ohm): 20/200/2000
    • Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
  16. TEKIRO Digital Clamp Meter (Tang Ampere Digital)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp469.900

    TEKIRO Digital Clamp Meter (Tang Ampere Digital)
    Deskripsi:
    TEKIRO DIGITAL CLAMP METER menawarkan peningkatan kinerja yang sempurna untuk banyak situasi pengukuran arus AC. Tidak hanya untuk pengukuran arus, TEKIRO DIGITAL CLAMP METER juga digunakan untuk pengukuran tahanan dan tegangan (AC / DC). Pemrosesan sinyal yang canggih memungkinkan untuk digunakan dalam lingkungan listrik yang bising sambil memberikan pembacaan yang stabil pada peringkat keamanan CAT III 600 V.
    atribut:
    • AC Voltage (V): 600mV
    • DC Voltage (V): 600mV
    • Dimensions (mm): 190x76x36
    • Battery: 3V CR2032 button cells 2 pieces
    • Display: 3 1/2 digit LCD with a max. reading of 1999
    • Error Caused By Improper Position: 1% of reading
    • Max. Measureable Conductor (mm): Dia 25
    • Negative Polarity Indication: Negative sign \"-\" shown on the display automatically
    • Operating Environment Temperature (°C): 0 to 40
    • Over Range Indication: 0L shown on the display
    • Relative Humidity (%RH): < 85
    • Resistance Range (ohm): 50 Ω
    • Sampling Rate: Approximate 3 times per sec
    • Temperature (°C): 20 to 50
    • Tjaw Opening Capacity (mm): 25
  17. monotaro Digital Torque Wrench (Kunci Torsi Digital)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.999.900

    monotaro Digital Torque Wrench (Kunci Torsi Digital)
    Deskripsi:
    Produk ini juga sering disebut dengan Kunci Momen Digital
    atribut:
    • Pricision (%): CW ± 2 / CCW ± 2
    • Accessories: Resin case
    • Power: Two AAA batteries x 2 (sold separately)
    • Number of Gears: 36
    • Overall Length (mm): 460
    • Plug-In Angle (mm [inch]): 9.5[3/8]
    • Measurement Direction: CW (right) / CCW (left)
    • Torque Range (N m): 10 to 135
Daftar Harga Tester Aki Digital Terbaru November 2026
TEKIRO Digital Battery Tester (Alat Tes Aki)Rp2.799.900
KRISBOW Analog Battery Tester (Alat Tes Aki)Rp429.900
monotaro Digital Battery Tester (Alat Tes Aki)Rp1.699.900
JTC Battery Tester (Alat Tes Aki)Rp64.900
JTC Digital Battery Tester (Alat Tes Aki)Rp2.499.900
Kennedy Battery Tester (Alat Tes Aki)Rp149.900
JTC Digital Battery Tester with Print (Alat Tes Aki)Rp12.999.900
DHC Digital Battery Tester for Motorcycle (Alat Tes Aki)Rp4.199.900
DHC Digital Battery Tester with Print (Alat Tes Aki)Rp9.499.900
MIDTRONICS Digital Battery Tester with Print (Alat Tes Aki)Rp38.999.900

Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)